Men's Wellington Boot, 14 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 14 M

  • Zoro # G4867353


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1259 14 M
Zoro #
G4867353
UPC #
847816025793
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
10 in
Heel Height
1/2 in
Footwear Width
Medium
Size (PRINT)
14
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insulated
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Wet
0.39
Shank Material
Steel
Insulation Weight
400 g
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Waterproof Type
Full Bootie
Liner Material
Black Cat
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Leather, Urethane Coated Leather
Footwear Closure Type
Slip On
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Wet
0.41
Removable Insole
Yes
Insole System
Removable
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.50
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Non-Marking Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Insulation Type
LiteFire
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Construction Type
Direct Atteched Welted
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
CMP1259
Upper Color
Black, Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Slip Resistant
No
Insulation Technology
LiteFire(R)
Insole Technology
Removable
Construction
Direct Attached, Welted
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
Wellington Boot
Maximum Heat Rating
392 Degrees F
Closure
Slip On
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
392 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
400 g
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Black Cat
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.