Men's Wellington Boot, 8 1/2 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 8.5 M

  • Zoro # G4867335


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 8.5 M
Zoro #
G4867335
UPC #
847816025700
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
10 in
Footwear Width
Medium
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Material Description
Leather, Urethane Coated Leather
Non Metallic Upper
No
Standards
ASTM F2413-18
Footwear Construction Type
Direct Atteched Welted
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Non-Marking Sole
No
Insulated
Yes
Metatarsal Guard
No
Liner Material
Black Cat
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
Conductive
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.41
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insulation Type
LiteFire
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Completely Non Metallic
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Removable Insole
Yes
Shank Material
Steel
Waterproof Type
Full Bootie
Manufacturers Suggested Sole Slip Rating
Better
Insulation Weight
400 g
Chain Saw Cut Resistant
No
Max. Heat Rating
392 Degrees F
Last Number or Name
AC696ST
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Black, Brown
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Series
CMP1259
Insole Technology
Removable
Heel Definition
Defined Heel
Closure
Slip On
Maximum Heat Rating
392 Degrees F
Insulation Technology
LiteFire(R)
Toe Cap Material
Steel
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Style Family
Wellington Boot
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
392 Degrees F
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Black Cat
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.