Men's Wellington Boot, 8 1/2 W, Leather, 11 in H, Brown, CMP1100
Mfr # CMP1100 85W
Zoro # G9075141
product price:Â $200.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
Yes
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMP1100 85W
Zoro #
G9075141
UPC #
847816019440
Country of Origin
Bangladesh
Dimensions
Size
8 1/2
Width
W
Height
11 in
Footwear Width
Wide
Overall Height
11 in
Size (PRINT)
8 1/2
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.