Men's Wellington Boot, 8 1/2 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 8.5 W
  • Zoro # G4867222
product price: 
$
195.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMP1259 8.5 W
Zoro #
G4867222
UPC #
847816025816
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Height
10 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.41
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Liner Material
Black Cat
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Steel
Upper Material Description
Leather, Urethane Coated Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Insole System
Removable
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
LiteFire
Footwear Closure Type
Slip On
Max. Heat Rating
392 Degrees F
Insulated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Last Number or Name
AC696ST
Footwear Construction Type
Direct Atteched Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Completely Non Metallic
No
Insulation Weight
400 g
Waterproof Type
Full Bootie
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Toe Shape
Round
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
CMP1259
Upper Color
Black, Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper
No
Construction
Direct Attached, Welted
Closure
Slip On
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
Wellington Boot
Maximum Heat Rating
392 Degrees F
Insulation Technology
LiteFire(R)
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
400 g
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Liner Material (PRINT)
Black Cat
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Shank
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black/Brown

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.