Men's Wellington Boot, 9 1/2 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 9.5 M

  • Zoro # G4867274


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 9.5 M
Zoro #
G4867274
UPC #
847816025724
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Height
10 in
Heel Height
1/2 in
Footwear Width
Medium
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank Type
Steel
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Shank Material
Steel
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Atteched Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.39
Insulation Weight
400 g
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.41
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Liner Material
Black Cat
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Last Number or Name
AC696ST
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather, Urethane Coated Leather
Insulation Type
LiteFire
Static Dissipative
No
Oil Resisting Sole
Yes
Max. Heat Rating
392 Degrees F
Chemical Resisting Sole
Yes
Waterproof Type
Full Bootie
Predominant Footwear Color
Black
Footwear Style
Wellington Boot
Conductive
No
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black, Brown
Series
CMP1259
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Heel Definition
Defined Heel
Closure
Slip On
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Insole Technology
Removable
Style Family
Wellington Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Insulation Technology
LiteFire(R)
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Insulation Weight (PRINT)
400 g
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Black Cat
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.