Men's Wellington Boot, 9 1/2 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 9.5 W

  • Zoro # G4867204


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 9.5 W
Zoro #
G4867204
UPC #
847816025830
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Height
10 in
Heel Height
1/2 in
Footwear Width
Wide
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Non-Marking Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Electrical Hazard Rated
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Last Number or Name
AC696ST
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Insulated
Yes
Liner Material
Black Cat
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Footwear Construction Type
Direct Atteched Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Full Bootie
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather, Urethane Coated Leather
Satra Slip Test Results- Dairy Tile Wet
0.41
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
0.50
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Steel
Max. Heat Rating
392 Degrees F
Wide Toe Cap
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Upper Boot Material
All Leather
Insulation Type
LiteFire
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Series
CMP1259
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black, Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Closure
Slip On
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
Wellington Boot
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Insulation Technology
LiteFire(R)
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Black Cat
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.