Men's Western Boot, 12 W, Steel Toe, 11 in H, Black/Brown, CMP1258

  • Mfr # CMP1258

  • Zoro # G0455765


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1258
Zoro #
G0455765
UPC #
847816048631
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
11 in
Heel Height
1/2 in
Footwear Width
Wide
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Conductive
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Metatarsal System
No
Upper Material Description
Leather/Nylon
Completely Non Metallic
No
Non Metallic Upper
No
Insulated
No
Upper Boot Material
All Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Steel
Insole System
Polyurethane
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Membrane
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Insulation Type
None
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Static Dissipative
No
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Removable Insole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMP1258
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Black, Brown
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Pull On
Insole Material
Polyurethane
Toe Cap Material
Steel
Construction
Welted
Heel Definition
Defined Heel
Style Family
Western Boot
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CMP1258

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.