
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 13 - 6E
Mfr # A8815-13-6E
Zoro # G122925462
product price:Â $123.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Closure Type
Lace Up
Toe Type
Aluminum
Metatarsal Guard (Yes, No)
No
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-13-6E
Zoro #
G122925462
UPC #
810151188201
Country of Origin
China
Dimensions
Size
13
Footwear Width
6E
Width
6E
Details
Outsole Material
Rubber
Closure Type
Lace Up
Toe Type
Aluminum
Metatarsal Guard (Yes, No)
No
Gender
Men
Midsole Material
EVA
Style Number
A8815
Liner Material
Textile
Removable Insole
Yes
Waterproof
Yes
Standards
AT, EH, WP, SR
Upper Material
Leather
Item
Boot
Series
Blacksmith
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.