Men's Western Boot, 12 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 12W

  • Zoro # G4859513


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1200 12W
Zoro #
G4859513
UPC #
847816019730
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached Welted
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.50
Midsole Material
Polyurethane
Last Number or Name
AC696ST
Removable Insole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Footwear Style
Western Boot
Max. Heat Rating
392 Degrees F
Liner Material
Synthetic Fabric
Metatarsal Guard
No
Insulated
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Static Dissipative
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.41
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.44
Wide Toe Cap
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Shank Material
Steel
Conductive
No
Toe Shape
Round
Upper Boot Material
All Leather
Waterproof Type
Full Bootie
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
No
Series
CMP1200
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Closure
Slip On
Style Family
Western Boot
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.