Men's Western Boot, 15 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 15W

  • Zoro # G8480297


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1200 15W
Zoro #
G8480297
UPC #
847816019761
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
15

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Toe Shape
Round
Conductive
No
Waterproof Type
Full Bootie
Shank Material
Steel
Wide Toe Cap
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached Welted
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Liner Material
Synthetic Fabric
Footwear Closure Type
Slip On
Removable Insole
Yes
Completely Non Metallic
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metatarsal Guard
No
Midsole Material
Polyurethane
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.41
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.44
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Max. Heat Rating
392 Degrees F
Insole System
Removable
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Last Number or Name
AC696ST
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Brown
Slip Resistant
No
Series
CMP1200
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Construction
Direct Attached, Welted
Closure
Slip On
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Style Family
Western Boot
Insole Technology
Removable
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Synthetic
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.