Men's Western Boot, 8 1/2 M, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 85M

  • Zoro # G4859364


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1200 85M
Zoro #
G4859364
UPC #
847816019563
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
No
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Wet
0.44
Max. Heat Rating
392 Degrees F
Static Dissipative
No
Footwear Closure Type
Slip On
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.35
Footwear Shank Type
Steel
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable
Metatarsal Guard
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Wide Toe Cap
No
Footwear Style
Western Boot
Footwear Construction Type
Direct Attached Welted
Last Number or Name
AC696ST
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.41
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Completely Non Metallic
No
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMP1200
Non-Marking Upper
Yes
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Style Family
Western Boot
Heel Definition
Defined Heel
Closure
Slip On
Toe Cap Material
Steel
Insole Technology
Removable
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.