
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 9.5 - 6E
Mfr # A8816-9.5-6E
Zoro # G822926400
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Gender
Men
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Series
Blacksmith
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-9.5-6E
Zoro #
G822926400
UPC #
810151188584
Country of Origin
China
Dimensions
Footwear Width
6E
Size
9.5
Width
6E
Details
Midsole Material
EVA
Gender
Men
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Item
Boot
Series
Blacksmith
Metatarsal Guard (Yes, No)
No
Style Number
A8816
Toe Type
Aluminum
Closure Type
Lace Up
Color
Black
Waterproof
Yes
Removable Insole
Yes
Liner Material
Textile
Upper Material
Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.