Shop CARHARTT
See all product information
Create Account
Mid-CutWorkBoot, MossyBrown, Men's, 11, W, PR
- Mfr # FM6423-M
- Zoro # G424972706
product price:Â
$
163.99
/pr
Free Shipping & Returns
Key Features
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.99
Closure
Lace Up
Insulated
No
Ninety-Degree Heel
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM6423-M
- Zoro #
- G424972706
- UPC #
- 840295823218
- Country of Origin
- Cambodia
Dimensions
- Width
- W
- Heel Height
- 0 in
- Overall Height
- 6 in
- Size
- 11
Description
Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.