Mid-CutWorkBoot, MossyBrown, Men's, 14, W, PR

  • Mfr # FM6423-M
  • Zoro # G824972696
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Synthetic Fabric
All-Leather Upper
Yes
Insulated
No
Style Number
FM6423-M
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FM6423-M
Zoro #
G824972696
UPC #
840295823256
Country of Origin
Cambodia
Liner Material
Synthetic Fabric
All-Leather Upper
Yes
Insulated
No
Style Number
FM6423-M
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Outsole Material
Rubber
Liner Technology
FastDry(R)
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Waterproof
Yes
Metatarsal Guard
No
Gender
Men's
Closure
Lace Up
Footwear Style
Mid-Cut Work Boot
Color
Mossy Brown
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.74
Upper Material
Leather
Insole Technology
INSITE(R) Footbed
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Construction
Cemented
Includes Shank
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Shank Material
Nylon
Item
Mid-Cut Work Boot
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.99
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Toe Cap Material
Composite
Wire Color
Mossy Brown

Dimensions

Heel Height
0 in
Size
14
Overall Height
6 in
Width
W

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews