Shop CARHARTT

WellingtonBoot, LightBrown, Men's, 14, M, PR

  • Mfr # FQ1414-M
  • Zoro # G224972555

product price: 
$
206.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Includes Shank
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1414-M
Zoro #
G224972555
UPC #
840295832517
Country of Origin
Cambodia

Dimensions

Width
M
Heel Height
1/2 in
Size
14
Overall Height
11 in

Details

Gender
Men's
Includes Shank
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Color
Light Brown
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Waterproof
Yes
Puncture-Resistant Sole
No
Insulated
No
Ninety-Degree Heel
Yes
Maximum Heat Rating
572 Degrees F
Liner Material
Synthetic Fabric
Chain Saw Cut-Resistant
No
Style Number
FQ1414-M
Midsole Material
EVA
Heel Definition
Defined Heel
Shank Material
Fiberglass
Upper Material
Leather
Item
Wellington Boot
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.96
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Liner Technology
FastDry(R)
Insole Technology
INSITE(R) Footbed
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Slip-Resistance Value - SATRA Heel - Wet
0.83
Closure
Pull On
Construction
Cemented
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Footwear Style
Wellington Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Wire Color
Light Brown

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.