Shop CARHARTT

Mid-CutWorkBoot, MossyBrown, Men's, 15, W, PR

  • Mfr # FM6423-M
  • Zoro # G324972684

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Overall Height
6 in
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM6423-M
Zoro #
G324972684
UPC #
840295823263
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Heel Height
0 in
Size
15
Width
W

Details

Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.74
Heel Definition
Flat Heel
Shank Material
Nylon
Style Number
FM6423-M
Liner Technology
FastDry(R)
Metatarsal Guard
No
Waterproof
Yes
Oil-Resisting Sole
Yes
Gender
Men's
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Toe Type
Safety-Toe
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Slip-Resistance Value - SATRA Heel - Dry
0.99
Footwear Style
Mid-Cut Work Boot
Toe Cap Material
Composite
Outsole Material
Rubber
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Item
Mid-Cut Work Boot
Construction
Cemented
Closure
Lace Up
Color
Mossy Brown
Midsole Material
EVA
Insole Technology
INSITE(R) Footbed
Upper Material
Leather
Includes Metatarsal Guard
No
Liner Material
Synthetic Fabric

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.