WellingtonBoot, DarkBrown, Women's, 7, M, PR

  • Mfr # FQ1425-W
  • Zoro # G924972701
product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Closure
Pull On
Oil-Resisting Sole
Yes
Footwear Style
Wellington Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1425-W
Zoro #
G924972701
UPC #
840295836874
Country of Origin
Cambodia

Dimensions

Overall Height
11 in
Heel Height
1/2 in
Width
M
Size
7

Details

Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Closure
Pull On
Oil-Resisting Sole
Yes
Footwear Style
Wellington Boot
Puncture-Resistant Sole
No
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Slip-Resistance Value - SATRA Heel - Wet
0.83
Chain Saw Cut-Resistant
No
Style Number
FQ1425-W
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Shank Material
Fiberglass
Insulated
No
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Gender
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Liner Material
Synthetic Fabric
Ninety-Degree Heel
Yes
Liner Technology
FastDry(R)
Outsole Material
Rubber
Metatarsal Guard
No
Insole Technology
INSITE(R) Footbed
Includes Shank
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Construction
Cemented
Toe Type
Safety-Toe
Color
Dark Brown
Heel Definition
Defined Heel
Midsole Material
EVA
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Waterproof
Yes
Item
Wellington Boot
Slip-Resistance Value - SATRA Heel - Dry
0.96
Wire Color
Dark Brown

Description

Wellington Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number FQ1425-W, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews