Mid-CutWorkBoot, MossyBrown, Men's, 9, M, PR

  • Mfr # FM6423-M
  • Zoro # G224972623
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Color
Mossy Brown
Style Number
FM6423-M
Construction
Cemented
Insole Material
Polyurethane
Maximum Heat Rating
572 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM6423-M
Zoro #
G224972623
UPC #
840295823041
Country of Origin
Cambodia

Dimensions

Size
9
Heel Height
0 in
Width
M
Overall Height
6 in

Details

Color
Mossy Brown
Style Number
FM6423-M
Construction
Cemented
Insole Material
Polyurethane
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Toe Type
Safety-Toe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Slip-Resistance Value - SATRA Heel - Wet
0.74
Waterproof
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Midsole Material
EVA
Heel Definition
Flat Heel
Includes Shank
Yes
Item
Mid-Cut Work Boot
Ninety-Degree Heel
No
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Includes Metatarsal Guard
No
Insulated
No
Insole Technology
INSITE(R) Footbed
Shank Material
Nylon
Outsole Material
Rubber
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.99
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Liner Technology
FastDry(R)
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Footwear Style
Mid-Cut Work Boot
Closure
Lace Up
Upper Material
Leather
All-Leather Upper
Yes
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Synthetic Fabric
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Wire Color
Mossy Brown

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews