Hiker Boot, Brown, Women's, 9, M, PR

  • Mfr # 108376-BRN Size 9
  • Zoro # G024782248
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Ninety-Degree Heel
No
Maximum Heat Rating
Not Rated
Includes Metatarsal Guard
No
Heel Height
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 9
Zoro #
G024782248
UPC #
199252479815
Country of Origin
Cambodia
Gender
Women's
Ninety-Degree Heel
No
Maximum Heat Rating
Not Rated
Includes Metatarsal Guard
No
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.98
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Outsole Material
Rubber
Insulated
No
Heel Technology
Hands Free Slip-ins(R)
All-Leather Upper
Yes
Footwear Style
Hiker Boot
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Insole Technology
Air Cooled Memory Foam, Removable Insole
Color
Brown
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Style Number
108376-BRN
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Closure
No-Tie Lace
Heel Definition
Flat Heel
Item
Hiker Boot
Upper Material
Leather, Fabric
Toe Type
Safety-Toe
Midsole Technology
Cushioned
Liner Material
Fabric, Polyurethane
Liner Technology
Air Cooled Memory Foam
Chemical-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Midsole Material
EVA
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.77
Oil-Resisting Sole
Yes
Includes Shank
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Wire Color
Brown

Dimensions

Heel Height
1 1/4 in
Width
M
Size
9
Overall Height
6 in

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.