Zoro Homepage

Mock Neck Quarter Zip, Men's, Black, L

  • Mfr # 104255-N04LREG

  • Zoro # G005658036


product price: $32.79
/ea

Key Features

Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Features
Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
Number of Outside Pockets
1
Maximum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104255-N04LREG
Zoro #
G005658036
UPC #
192776472737
Country of Origin
Guatemala

Dimensions

Size
L
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
42 in

Details

Item
Mock Neck Quarter Zip
Color
Black
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Features
Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
Number of Outside Pockets
1
Gender
Men's
Style
T-Shirt
Product Type
T-Shirt
Wind-Resistant
No
Pattern
Solid
Cuff Style
Open
Pocket Locations
Left Chest
Ultraviolet Protection Factor
25
Tag-less
Yes
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Fit
Relaxed Fit
Front Closure Type
Zipper
Water-Resistant
Yes
Moisture-Wicking
Yes
Collar Style
Mock-Neck
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Do Not Iron Ornamentation, Do Not Use Fabric Softeners, Machine Wash Cold with Like Colors, Non-Chlorine Bleach, Tumble Dry Low

Description

Mock Neck Quarter Zip, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.75 oz, Front Closure Type Zipper, Number of Outside Pockets 1, Fit Relaxed Fit, Color Black, Sleeve Type Long, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.