
Men's Mock Neck Lined Vest, 100% Cotton Washed Duck, 12oz, Black, M
Mfr # 104293-BLK
Zoro # G702189277
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Lining Material
Sherpa
Closure Type
Zipper
Fabric Weight
12oz
Material
100% Cotton Washed Duck
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104293-BLK
Zoro #
G702189277
UPC #
192776461458
Country of Origin
India
Dimensions
Size
M
Size - Body Type
Regular
Details
Item
Mock Neck Lined Vest
Lining Material
Sherpa
Closure Type
Zipper
Fabric Weight
12oz
Material
100% Cotton Washed Duck
Color
Black
Gender
Men's
Description
OC4293 M LseFit WshDck Shrp Lnd Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.