
Men's Gilliam Insulated Jacket, 100% Nylon Cordura, 1.8oz, Shadow, M
Mfr # 102208-029
Zoro # G102190101
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon Cordura
Lining Material
Quilted Taffeta
Fabric Weight
1.8oz
Series
Gilliam
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102208-029
Zoro #
G102190101
UPC #
889192835115
Country of Origin
Viet Nam
Dimensions
Size
M
Size - Body Type
Regular
Details
Item
Insulated Jacket
Material
100% Nylon Cordura
Lining Material
Quilted Taffeta
Color
Shadow
Fabric Weight
1.8oz
Series
Gilliam
Water-Resistant
Yes
Insulated
Yes
Gender
Men's
Closure Type
Zipper
Cuff Style
Hook and Loop
Description
OJ2208 M RD Rilaxed Fitt LW Ins Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.