Zoro Homepage

Womens Insulated Bib Overall, 12oz 100% Washed Cotton Duck, Black, L Short

  • Mfr # 104049-BLK

  • Zoro # G302193889


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insulated
Yes
Gender
Women's
Fabric Weight
12oz
Lining Material
Quilted Nylon
Material
100% Washed Cotton Duck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104049-BLK
Zoro #
G302193889
UPC #
192776222523
Country of Origin
India

Dimensions

Size
L

Details

Item
Insulated Bib Overall
Insulated
Yes
Gender
Women's
Fabric Weight
12oz
Lining Material
Quilted Nylon
Inseam
Short
Color
Black
Material
100% Washed Cotton Duck

Description

OR4049 W RlxdFit WshDck Ins Bib Ovrll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.