Men's Gilliam Insulated Vest, 100% Nylon Cordura, 1.8oz, Shadow, 3XL

  • Mfr # 102286-029

  • Zoro # G402189225


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Insulated
Yes
Gender
Men's
Material
100% Nylon Cordura
Lining Material
Quilted Nylon
Fabric Weight
1.8oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102286-029
Zoro #
G402189225
UPC #
889192932203
Country of Origin
Viet Nam

Dimensions

Size - Body Type
Regular
Size
3XL

Details

Item
Insulated Vest
Insulated
Yes
Gender
Men's
Material
100% Nylon Cordura
Lining Material
Quilted Nylon
Fabric Weight
1.8oz
Series
Gilliam
Water-Resistant
Yes
Color
Shadow
Closure Type
Zipper

Description

OV2286 M RD Rilaxed Fitt LW Ins Vst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.