This item is Discontinued.

Carhartt Rain Defender Loose Fit Lightweight Packable Anorak, Carhartt Brown/Black, Medium, REG 105749-B47MREG

Rain Defender Loose Fit Lightweight Packable Anorak, Carhartt Brown/Black, Medium, REG (Discontinued)

  • Mfr # 105749-B47MREG
  • Zoro # G509128561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105749-B47MREG
Zoro #
G509128561
UPC #
195836625807
Country of Origin
Viet Nam

Dimensions

Size
Medium

Details

Color
Carhartt Brown/Black
Fabric Weight
1.125 lb
Features
Loose Fit
Lining Material
Unlined
Hood Style
Hooded
High-Visibility
No

Description

Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Machine wash cold like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.