This item is Discontinued.

Carhartt Rain Defender Loose Fit Midweight Thermal-Lined Full-Zip Sweatshirt, Carbon Heather/Black, XL, REG 104078-024XLREG

Rain Defender Loose Fit Midweight Thermal-Lined Full-Zip Sweatshirt, Carbon Heather/Black, XL, REG (Discontinued)

  • Mfr # 104078-024XLREG
  • Zoro # G209127895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104078-024XLREG
Zoro #
G209127895
UPC #
192776633596
Country of Origin
Mexico

Dimensions

Size
XL
Size-Body Type
REG

Details

Color
Carbon Heather/Black
Fabric Weight
2.74 lb
Features
Thermal Lined
Style
Hooded
Fit
Loose

Description

Customization may be available on this item, please contact the supplier for details. 10.5-ounce, 50% cotton / 50% polyester fleece , Polyester thermal lining , Rain Defender durable water repellent DWR , Attached, thermal-lined three-piece hood with drawcord closure , Full-length brass zipper , Spandex-reinforced rip-knit cuffs and waist , Locker loop , Two front handwarmer pockets with flaps for added security , Hidden media pocket , Inside pocket with zipper closure , Replaces 100632 , Imported Exclusive Trimming, Turn garment inside out, Machine wash cold gentle cycle like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.