Rain Jacket Detachable Hood, Green, 2XL (Discontinued)
- Mfr # C64 GRN REG XXL
- Zoro # G3803292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C64 GRN REG XXL
Zoro #
G3803292
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Thickness
0.50mm
Fits Chest Size
52" to 54"
Rainwear Size
2XL
Details
Item
Rain Jacket with Detachable Hood
Color
Green
Material
PVC
Closure Type
hook-and-loop
Gender
Men's
Includes
Drawstring Hood
Number of Outside Pockets
3
Resists
water
Number of Inside Pockets
0
Rainwear Closure Type
Hook-and-Loop, Snaps
Seam Style
Microwelded
Rainwear Color
Green
Liner Material
Polyester
Description
Rain Jacket with Detachable Hood, Size 2XL, Gender Men's, Material PVC, Thickness 0.50mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.