This item is Discontinued.

Carhartt Relaxed Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Small, REG 103296-DESSREG

Relaxed Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Small, REG (Discontinued)

  • Mfr # 103296-DESSREG
  • Zoro # G909110487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103296-DESSREG
Zoro #
G909110487
UPC #
192776175959
Country of Origin
Guatemala

Dimensions

Size
Small

Details

Color
Desert
Fabric Weight
0.55 lb
Features
Relaxed Fit
Type
REG - Crewneck
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. Solid colors: 6.75-ounce, 100% cotton jersey knit; Heather Gray: 90% cotton / 10% polyester jersey knit; Snow Heathers: 55% cotton / 45% polyester jersey knit; All other heathers; 60% cotton / 40% polyester jersey knit - Rib-knit crewneck - Side-seam construction minimizes twisting - Carhartt patch sewn on left-chest pocket - Tagless neck label - Imported. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.