This item is Discontinued.

Carhartt Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Dark Brown, Medium, TLL 103826-DKBMTLL

Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Dark Brown, Medium, TLL (Discontinued)

  • Mfr # 103826-DKBMTLL
  • Zoro # G609129567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103826-DKBMTLL
Zoro #
G609129567
UPC #
192776195315
Country of Origin
Indonesia

Dimensions

Size
Medium

Details

Color
Dark Brown
Fabric Weight
4.14 lb
Lining Material
Sherpa
Hood Style
Hooded
High Visibility
No
Type
TLL

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% cotton ringspun washed duck - Sherpa lining in body - Quilted lining in sleeves - Cordura reinforced sleeve hem with inner rib knit cuff - Attached hood with low profile adjustment at hood hem - Center front zipper with inner and outer storm flap and snap closure - Two inside pockets - Two chest pockets with snap flap closure - Two lower front pockets - Pleated elbows - Pleated bi-swing back - Drop-tail hem - Adjustable drawcord bottom hem - Triple-stitched main seams - Back Length: Large Regular: 27 1/2 inches - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.