This item is Discontinued.

Carhartt Rugged Flex Relaxed Fit Canvas Cargo Work Pant, Black, W34, L32 103574-BLKW34L32

Rugged Flex Relaxed Fit Canvas Cargo Work Pant, Black, W34, L32 (Discontinued)

  • Mfr # 103574-BLKW34L32
  • Zoro # G509111600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103574-BLKW34L32
Zoro #
G509111600
UPC #
192776402819
Country of Origin
Bangladesh

Dimensions

Size
W34/L32
Length
32 in

Details

Color
Black
Fabric Weight
1.425 lb
Type
Relaxed
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. 8.5-ounce, 98% cotton/2% spandex canvas, Rugged Flex durable stretch technology for ease of movement, Sits slightly below the waist, Comfortable fit through the seat and thigh with more room to move , Right leg cargo pocket with secure cell phone storage , Left-leg cargo pocket with utility pocket, Hidden hook and loop closures on cargo and back pocket flaps, Stronger sewn-on-seam belt loops, Straight leg opening, Imported Exclusive Trimming, Wash and dry inside out with like colors, Machine wash cold, Do not bleach, Tumble dry low, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.