Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carhartt Rugged Flex Relaxed Fit Canvas Double-Front Utility Work Pant, Hickory, W30, L32 102802-918W30L32

Rugged Flex Relaxed Fit Canvas Double-Front Utility Work Pant, Hickory, W30, L32 (Discontinued)

  • Mfr # 102802-918W30L32
  • Zoro # G309106257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102802-918W30L32
Zoro #
G309106257
UPC #
889192571648
Country of Origin
Bangladesh

Dimensions

Size
W30/L32
Length
32 in

Details

Color
Hickory
Fabric Weight
1.575 lb
Lining Material
Unlined
Type
Relaxed

Description

Customization may be available on this item, please contact the supplier for details. 8.5-ounce, 98% cotton/2% spandex canvas - Rugged Flex durable stretch technology for ease of movement - Sits slightly below the waist - Comfortable fit through the seat and thigh with more room to move - Comfortable gusseted crotch - Double front with cleanout opening that accommodates knee pads - Reinforced front slash pocket - Stronger sewn-on-seam belt loops - Right-leg secured cell phone pocket - Left-leg utility pocket - Hidden back secure zipper pocket - Straight leg opening - Imported. Exclusive Trimming, Wash and dry inside out with like colors, Machine wash cold, Do not bleach, Tumble dry low, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.