This item is Discontinued.

Carhartt Rugged Flex Relaxed Fit Duck Utility Work Pant, Navy, W28, L30 103279-I26W28L30

Rugged Flex Relaxed Fit Duck Utility Work Pant, Navy, W28, L30 (Discontinued)

  • Mfr # 103279-I26W28L30
  • Zoro # G209108726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103279-I26W28L30
Zoro #
G209108726
UPC #
192776899664
Country of Origin
Bangladesh

Dimensions

Size
W28/L30
Length
30 in

Details

Color
Navy
Fabric Weight
1.8 lb
Lining Material
Unlined
Type
Relaxed

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, 99% cotton/1% spandex duck - Rugged Flex durable stretch technology for ease of movement - Sits at the waist - Relaxed seat and thigh - Multiple tool pockets - Left-leg hammer loop - Stronger sewn-on-seam belt loops - Heavy-hauling reinforced lined back pockets - Straight leg opening - Imported. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Cool iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.