This item is Discontinued.

Carhartt Rugged Flex Straight Fit Duck Double-Front Tapered Utility Work Pant, Black, W31, L34 103340-001W31L34

Rugged Flex Straight Fit Duck Double-Front Tapered Utility Work Pant, Black, W31, L34 (Discontinued)

  • Mfr # 103340-001W31L34
  • Zoro # G009103846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103340-001W31L34
Zoro #
G009103846
UPC #
889192986053
Country of Origin
Bangladesh

Dimensions

Size
W31/L34
Length
34 in

Details

Color
Black
Fabric Weight
2.125 lb
Lining Material
Unlined
Type
Slim

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, 99% cotton/1% spandex duck - Rugged Flex durable stretch technology for ease of movement - Sits slightly below the waist - Slim seat and thigh - Double front with cleanout openings that accomodate knee pads - Multiple tool pockets - Left-leg utility band - Stronger sewn-on-seam belt loops - Heavy-hauling reinforced lined back pockets - Tapered leg opening - Imported. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Cool iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.