Shop CARHARTT
See all product information
Create Account
Short Sleeve Plaid Shirt, 0.772 lb Jade, 4XL
Mfr # 105702-L084XLREG
Zoro # G509130069
product price:Â
$
30.55
/ea
Key Features
Fabric Weight
0.772 lb
Features
Loose Fit
Type
Button Down
Lining Material
Unlined
Size-Body Type
Reg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105702-L084XLREG
- Zoro #
- G509130069
- UPC #
- 195836543897
- Country of Origin
- India
Dimensions
- Size
- 4XL
- Size-Body Type
- Reg
Details
- Item
- Short Sleeve Plaid Shirt
- Color
- Jade
- Fabric Weight
- 0.772 lb
- Features
- Loose Fit
- Type
- Button Down
- Lining Material
- Unlined
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov