Shop CARHARTT
See all product information
Create Account
Short Sleeve Plaid Shirt, 0.772 lb Navy, 3XL
Mfr # 105702-I263XLTLL
Zoro # G309129768
product price:Â
$
30.55
/ea
Key Features
Fabric Weight
0.772 lb
Features
Loose Fit
Type
Button Down
Lining Material
Unlined
Size-Body Type
Tall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105702-I263XLTLL
- Zoro #
- G309129768
- UPC #
- 195836543446
- Country of Origin
- India
Dimensions
- Size
- 3XL
- Size-Body Type
- Tall
Details
- Item
- Short Sleeve Plaid Shirt
- Color
- Navy
- Fabric Weight
- 0.772 lb
- Features
- Loose Fit
- Type
- Button Down
- Lining Material
- Unlined
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.