Short Sleeve Pocket T-Shirt, 0.675 lb Port, XL

  • Mfr # K87-PRTXLREG

  • Zoro # G409150761


product price:  $19.99
/ea

Key Features

Fabric Weight
0.675 lb
Features
Loose Fit
Type
Crewneck
Lining Material
Unlined
Size-Body Type
REG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K87-PRTXLREG
Zoro #
G409150761
UPC #
35481475856
Country of Origin
Guatemala

Dimensions

Size
XL
Size-Body Type
REG

Details

Item
Short Sleeve Pocket T-Shirt
Color
Port
Fabric Weight
0.675 lb
Features
Loose Fit
Type
Crewneck
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.