Shop CARHARTT
See all product information
Create Account
Short Sleeve Shirt, 4.8 oz Black Chambray, 2XL
Mfr # 104369-BKC2XLREG
Zoro # G009129198
product price:Â
$
34.99
/ea
Key Features
Size
2XL
Fabric Weight
4.8 oz
Features
Loose Fit
Lining Material
Unlined
Type
REG - Button Down
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104369-BKC2XLREG
- Zoro #
- G009129198
- UPC #
- 192776444666
- Country of Origin
- India
Dimensions
- Size
- 2XL
Details
- Item
- Short Sleeve Shirt
- Color
- Black Chambray
- Fabric Weight
- 4.8 oz
- Features
- Loose Fit
- Lining Material
- Unlined
- Type
- REG - Button Down
Description
Customization may be available on this item, please contact the supplier for details. LOOSE FIT- 4.8-ounce, 100% cotton ringspun chambray - Garment washed for a soft finish and reduced shrinkage - Button-down collar - Two chest pockets with mitered flaps and button closures - Two-button adjustable cuffs with extended plackets - Shoulder pleats for ease of movement - Replaces S200 - Imported. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry low, Warm Iron, May be dry cleaned
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.