Shop XENA

Athletic Shoe, Gray, Women's, 12, B, PR

  • Mfr # ASL-120-GY1
  • Zoro # G824874600

product price: 
$
125.99
/pr
Free Shipping & Returns

Key Features

Overall Height
4 in
Color
Gray
Liner Material
Microfiber
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-120-GY1
Zoro #
G824874600
UPC #
810096707178
Country of Origin
China
Color
Gray
Liner Material
Microfiber
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
ASL-GY1
All-Leather Upper
Yes
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Liner Technology
Antimicrobial, Moisture Wicking
Ninety-Degree Heel
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.83
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO), Static Dissipative (SD 35)
Upper Material
Leather
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Waterproof
No
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Construction
Cemented
Includes Shank
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Midsole Material
ETPU
Slip-Resistance Value - SATRA Heel - Dry
1.11
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.43
Insole Material
Polyurethane
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Insulated
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Gender
Women's
Shank Material
Polycarbonate
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Wire Color
Gray

Dimensions

Overall Height
4 in
Size
12
Heel Height
0 in
Width
B

Description

Athletic Shoe, Closure Lace Up, Color Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 12, Static Dissipative Yes, Style Number ASL-GY1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.