Short Sleeve Shirt, 4.8 oz Dark Tan Chambray, 2XL

  • Mfr # 104369-2562XLREG

  • Zoro # G409128852


product price:  $34.99
/ea

Key Features

Size
2XL
Fabric Weight
4.8 oz
Features
Loose Fit
Type
REG - Button Down
Lining Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104369-2562XLREG
Zoro #
G409128852
UPC #
192776444000
Country of Origin
India

Dimensions

Size
2XL

Details

Item
Short Sleeve Shirt
Color
Dark Tan Chambray
Fabric Weight
4.8 oz
Features
Loose Fit
Type
REG - Button Down
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. LOOSE FIT- 4.8-ounce, 100% cotton ringspun chambray - Garment washed for a soft finish and reduced shrinkage - Button-down collar - Two chest pockets with mitered flaps and button closures - Two-button adjustable cuffs with extended plackets - Shoulder pleats for ease of movement - Replaces S200 - Imported. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry low, Warm Iron, May be dry cleaned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.