
Men's Dearborn Long Sleeve Pocket T-Shirt, 100% Cotton, 6.75oz, Black, 4XL
Mfr # K126-BLK
Zoro # G902189848
product price: $29.99
/eaKey Features
Series
Dearborn
Shirt Style
T-Shirt
Size - Body Type
Regular
Color
Black
Fit
Loose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K126-BLK
Zoro #
G902189848
UPC #
035481107801
Country of Origin
Guatemala
Dimensions
Size - Body Type
Regular
Size
4XL
Details
Item
Long Sleeve Pocket T-Shirt
Series
Dearborn
Shirt Style
T-Shirt
Color
Black
Fit
Loose
Gender
Men's
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
Fabric Weight
6.75oz
Description
TK0126 M Loose Fit HW LS Pocket T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.