
Men's Dearborn Long Sleeve Pocket T-Shirt, 60% Cotton/40% Polyester, 6.75oz, Carbon Heather, 3XLT
Mfr # K126-CRH
Zoro # G402194335
product price:Â $29.99
/eaKey Features
Fabric Weight
6.75oz
Shirt Style
T-Shirt
Fit
Loose
Series
Dearborn
Color
Carbon Heather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K126-CRH
Zoro #
G402194335
UPC #
889192335172
Country of Origin
Guatemala
Dimensions
Size
3XL
Size - Body Type
Tall
Details
Item
Long Sleeve Pocket T-Shirt
Fabric Weight
6.75oz
Shirt Style
T-Shirt
Fit
Loose
Series
Dearborn
Color
Carbon Heather
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
Gender
Men's
Description
TK0126 M Loose Fit HW LS Pocket T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.