Men's Dearborn Long Sleeve Pocket T-Shirt, 100% Cotton, 6.75oz, Navy, S

  • Mfr # K126-NVY

  • Zoro # G202194535


product price: $24.99
/ea

Key Features

Gender
Men's
Series
Dearborn
Shirt Style
T-Shirt
Fabric Weight
6.75oz
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K126-NVY
Zoro #
G202194535
UPC #
035481256356
Country of Origin
Guatemala

Dimensions

Size - Body Type
Regular
Size
S

Details

Item
Long Sleeve Pocket T-Shirt
Color
Navy
Gender
Men's
Series
Dearborn
Shirt Style
T-Shirt
Fabric Weight
6.75oz
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
Fit
Loose

Description

TK0126 M Loose Fit HW LS Pocket T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.