Zoro Homepage

Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Dark Khaki, M Tall

  • Mfr # 104138-DKH

  • Zoro # G002194247


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Neck Style
Open Collar
Series
Force Sun Defender
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104138-DKH
Zoro #
G002194247
UPC #
192776513911
Country of Origin
India

Dimensions

Size - Body Type
Tall
Size
M

Details

Item
FR Force Long Sleeve Shirt
Gender
Men's
Neck Style
Open Collar
Color
Dark Khaki
Series
Force Sun Defender
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Fit
Loose
Closure Type
Button Down

Description

TW4138 M FR Force Org Fit LS Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.