
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Dark Khaki, XL
Mfr # 104138-DKH
Zoro # G602190632
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Button Down
Fit
Loose
Series
Force Sun Defender
Fabric Weight
4.7oz
Neck Style
Open Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104138-DKH
Zoro #
G602190632
UPC #
192776380285
Country of Origin
India
Dimensions
Size - Body Type
Regular
Size
XL
Details
Item
FR Force Long Sleeve Shirt
Closure Type
Button Down
Fit
Loose
Series
Force Sun Defender
Fabric Weight
4.7oz
Neck Style
Open Collar
Gender
Men's
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Color
Dark Khaki
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.