Zoro Homepage

Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Navy, 2XL Tall

  • Mfr # 104138-I26

  • Zoro # G702194349


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Series
Force Sun Defender
Fit
Loose
Closure Type
Button Down
Neck Style
Open Collar
Fabric Weight
4.7oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104138-I26
Zoro #
G702194349
UPC #
192776450216
Country of Origin
Nicaragua

Dimensions

Size - Body Type
Tall
Size
2XL

Details

Item
FR Force Long Sleeve Shirt
Series
Force Sun Defender
Fit
Loose
Closure Type
Button Down
Color
Navy
Neck Style
Open Collar
Fabric Weight
4.7oz
Gender
Men's
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat

Description

TW4138 M FR Force Org Fit LS Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.