
Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Gray, L
Mfr # 104147-GRY
Zoro # G002194636
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Neck Style
Button Down
Gender
Women's
Fabric Weight
4.7oz
Series
Force Sun Defender
Closure Type
Button Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104147-GRY
Zoro #
G002194636
UPC #
192776485652
Country of Origin
India
Dimensions
Size
L
Size - Body Type
Regular
Details
Item
FR Force Long Sleeve Shirt
Neck Style
Button Down
Gender
Women's
Fabric Weight
4.7oz
Series
Force Sun Defender
Color
Gray
Closure Type
Button Down
Fit
Relaxed
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Description
TW4138 W FR Force Rlxd Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.