Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Steel Blue, XXL
- Mfr # 104147-437
- Zoro # G602190946
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Women's
Neck Style
Button Down
Series
Force Sun Defender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104147-437
- Zoro #
- G602190946
- UPC #
- 192776485621
- Country of Origin
- Nicaragua
Dimensions
- Size
- XXL
- Size - Body Type
- Regular
Details
- Item
- FR Force Long Sleeve Shirt
- Color
- Steel Blue
- Fabric Weight
- 4.7oz
- Material Trade Name
- 50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
- Gender
- Women's
- Neck Style
- Button Down
- Series
- Force Sun Defender
- Closure Type
- Button Down
- Fit
- Relaxed
Description
TW4138 W FR Force Rlxd Fit LS Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.