
Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Gray, XL
Mfr # 104147-GRY
Zoro # G202191558
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
Force Sun Defender
Size - Body Type
Regular
Fit
Relaxed
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104147-GRY
Zoro #
G202191558
UPC #
192776485744
Country of Origin
India
Dimensions
Size - Body Type
Regular
Size
XL
Details
Item
FR Force Long Sleeve Shirt
Color
Gray
Series
Force Sun Defender
Fit
Relaxed
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Women's
Closure Type
Button Down
Neck Style
Button Down
Fabric Weight
4.7oz
Description
TW4138 W FR Force Rlxd Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.