WellingBoot, LightBrown, Men's, 7-1/2, W, PR

  • Mfr # FQ1414-M
  • Zoro # G824972665
product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Heel Height
1/2 in
All-Leather Upper
Yes
Insulated
No
Size
7 1/2
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ1414-M
Zoro #
G824972665
UPC #
840295832531
Country of Origin
Cambodia
All-Leather Upper
Yes
Insulated
No
Chain Saw Cut-Resistant
No
Gender
Men's
Closure
Pull On
Includes Shank
Yes
Puncture-Resistant Sole
No
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Heel Definition
Defined Heel
Waterproof
Yes
Toe Type
Safety-Toe
Liner Material
Synthetic Fabric
Color
Light Brown
Style Number
FQ1414-M
Slip-Resistance Value - SATRA Heel - Dry
0.96
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.83
Insole Material
Polyurethane
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Material
EVA
Metatarsal Guard
No
Item
Wellington Boot
Upper Material
Leather
Chemical-Resisting Sole
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Liner Technology
FastDry(R)
Insole Technology
INSITE(R) Footbed
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Wire Color
Light Brown

Dimensions

Heel Height
1/2 in
Size
7 1/2
Overall Height
11 in
Width
W

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews