WellingBoot, LightBrown, Men's, 9-1/2, M, PR

  • Mfr # FQ1414-M
  • Zoro # G724972680
product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Liner Material
Synthetic Fabric
Includes Shank
Yes
Chemical-Resisting Sole
Yes
Insole Technology
INSITE(R) Footbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ1414-M
Zoro #
G724972680
UPC #
840295832449
Country of Origin
Cambodia
Gender
Men's
Liner Material
Synthetic Fabric
Includes Shank
Yes
Chemical-Resisting Sole
Yes
Insole Technology
INSITE(R) Footbed
Toe Type
Safety-Toe
Closure
Pull On
Midsole Material
EVA
Item
Wellington Boot
All-Leather Upper
Yes
Outsole Material
Rubber
Puncture-Resistant Sole
No
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.96
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Footwear Style
Wellington Boot
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Slip-Resistance Value - SATRA Heel - Wet
0.83
Oil-Resisting Sole
Yes
Liner Technology
FastDry(R)
Maximum Heat Rating
572 Degrees F
Insulated
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Metatarsal Guard
No
Color
Light Brown
Style Number
FQ1414-M
Upper Material
Leather
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Shank Material
Fiberglass
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Wire Color
Light Brown

Dimensions

Overall Height
11 in
Width
M
Heel Height
1/2 in
Size
9 1/2

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews